Air Cylinder, 40mm Bore, 35mm Stroke

SPEEDAIRE| Zoro #: G0151523| Mfr #: 4KE86

$84.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151523 Mfr #: 4KE86
Cushion Type: NoneCylinder Type: Compact
Stroke: 35mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Rod Thread Size: 3/8"-24Max. Load: 195 lb.
Dimension M: 40mmDimension L: 7mm
Rod Dia.: 16mmDimension E: 52mm
Magnetic Piston: YesDimension C: 52mm
End Cap Material: AluminumDimension A: 46.5mm
Rod Thread Length: 1/2"Port Size: 1/8"
Dimension Oo: 9mmOverall Length: 81.5mm
Bore Dia.: 40mmDimension B: 39.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 35mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 81.5mm Overall Length, 195 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 3/8 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.