JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 40mm Bore, 40mm Stroke

SPEEDAIRE| Zoro #: G0151532| Mfr #: 4KE87

$81.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151532 Mfr #: 4KE87
Single Acting/Double Acting: Double ActingPiston Material: Aluminum
Tube Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Mount: Through HoleTemp. Range: -32 Degrees to 121 Degrees F
Max. Pressure: 200 psiFeatures: Magnetic Piston, Switch Ready, No Cushion
Item: Air CylinderFinish: Silver
Cylinder Type: CompactStroke: 40mm
Cushion Type: NoneBody Material: Aluminum
Rod Thread Size: 3/8"-24Max. Load: 195 lb.
Dimension M: 40mmDimension L: 7mm
Rod Dia.: 16mmDimension E: 52mm
End Cap Material: AluminumDimension C: 52mm
Dimension Oo: 9mmDimension A: 46.5mm
Magnetic Piston: YesPort Size: 1/8"
Rod Thread Length: 1/2"Overall Length: 86.5mm
Bore Dia.: 40mmDimension B: 39.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 40mm Stroke, Through Hole Mount, 1/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 86.5mm Overall Length, 195 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 16mm Rod Dia., 3/8 In.-24 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.