- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 6 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 6 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA40-0600
Zoro # G0169066
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.63 in
- Brand Speedaire
- MFR #NCDGBA40-0600
- Zoro #G0169066
- UPC #190735643938
- Country of OriginChina
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 0.63 in |
Overall Length | 10.78 in |
Rod Thread Length | 0.75 in |
Port Size | 1/8 in NPT |
Dimension A | 10 39/50 in |
Dimension B | 1.73 in |
Air Cylinder Bore Dia. | 40 mm |
Rod Thread Size | 7/16"-20 |
Dimension C | 1.63 in |
Stroke Length | 6 in |
Bore Diameter | 1 1/2 in |
Inlet Size | M10 x 1.25 |
Rod Diameter | 5/8 in |
Body Diameter | 1 3/4 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 6 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Cushion Type | Air Cushion |
Features | Air Cushion |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
Air Cylinder Mount | Basic |
Finish | Hard Coat Anodized |
Tie Rod Material | N |
End Cap Material | Aluminum |
Piston Rod Material Finish | Chrome Plated |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Pressure | 8 psi |
Series | NCG |
Body Material Finish | Anodized |
Air Inlet Type | NPT |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Pressure | 145 psi |
For Fluid Type | Air |
Cylinder Repair | Repairable |
System of Measurement | Inch |
Number of Rods | Single Rod |
Weight | 4.86 lb |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type Air Cushion, Stroke Length 6 in, Inlet Size M10 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 1 3/4 in
- Hazardous material