Air Cylinder, 40mm Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G0169075| Mfr #: NCDGBA40-0700

$80.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169075 Mfr #: NCDGBA40-0700
Dimension C: 1.63"Rod Thread Length: 3/4"
Tube Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Bore Dia.: 40mmDimension B: 1.73"
Port Size: 1/8" NPTBody Material: Aluminum
Magnetic Piston: YesEnd Cap Material: Aluminum
Piston Material: MagneticRod Dia.: 0.630"
Rod Thread Size: 7/16"-20 UNFCylinder Type: Round
Cushion Type: Air CushionMax. Pressure: 145 psi
Tie Rod Material: NMount: Basic
Item: Air CylinderStroke: 7"
Overall Length: 11.78"Dimension A: 11.78"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 7 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 11.78 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.630 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size
Save 15%. Sign up for Z-mail.