JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 40mm Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G0169084| Mfr #: NCDGBA40-0800

$81.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169084 Mfr #: NCDGBA40-0800
Rod Dia.: 0.630"Rod Thread Length: 3/4"
Cylinder Type: RoundDimension B: 1.73"
Max. Pressure: 145 psiMagnetic Piston: Yes
Body Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Mount: BasicPiston Material: Magnetic
Tie Rod Material: NBore Dia.: 40mm
Rod Thread Size: 7/16"-20 UNFDimension C: 1.63"
Tube Material: AluminumPort Size: 1/8" NPT
Features: Air CushionItem: Air Cylinder
End Cap Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Cushion Type: Air CushionDimension A: 12.78"
Stroke: 8"Overall Length: 12.78"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 8 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 12.78 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.630 In. Rod Dia., 7/16 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.