Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Compact Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0104721
  • Mfr #: 5YCV5

$121.19

  • Dimension E: 1/2"-20
  • Piston Material: Aluminum
  • Cylinder Action: Double Acting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCV5 Specifications

  • Zoro #: G0104721
  • Mfr #: 5YCV5
Dimension E: 1/2"-20 Piston Material: Aluminum
Cylinder Action: Double Acting Dimension A: 3-3/4"
Rod Thread Length: 0.70" Features: Switch Ready, No Cushion
Dimension D: 1/4" Rod Thread Size: 1/2"-20 Female
Tie Rod Material: Stainless Steel Single Acting/Double Acting: Double Acting
Item: Air Cylinder Dimension F: 3/4"
Temp. Range: -40 Degrees to 200 Degrees F Cylinder Type: Compact
End Cap Material: Aluminum Max. Load: 981 lb.
Finish: Silver Dimension J: 0.66"
Overall Length: 4.195" Air Cylinder Type: Compact
Port Size: 1/4" NPT Magnetic Piston: No
Tube Material: Stainless Steel Rod Dia.: 3/4"
Dimension C: 3-1/4" Air Cylinder Bore Dia.: 2-1/2"
Air Cylinder Mount: Basic Dimension H: 0.63"
Piston Rod Material: Stainless Steel Bore Dia.: 2-1/2"
Mount: Basic Dimension L: 1/4" NPT
Body Material: Stainless steel Stroke: 2"
Max. Pressure: 200 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 2 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 4.195 In. Overall Length, 981 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/4 In. Rod Dia.

Reviews of Speedaire #5YCV5