Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bore Compact Double Acting Air Cylinder 3" Stroke

  • Zoro #: G0104828
  • Mfr #: 5YCR8

$54.05

  • Port Size: #10-32 UNF
  • Tube Material: Stainless Steel
  • Air Cylinder Type: Compact
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCR8 Specifications

  • Zoro #: G0104828
  • Mfr #: 5YCR8
Port Size: #10-32 UNF Tube Material: Stainless Steel
Air Cylinder Type: Compact Max. Pressure: 200 psi
Single Acting/Double Acting: Double Acting Dimension F: 0.31"
Dimension H: 1/4" Rod Thread Size: #10-32 Female
Dimension D: #6 End Cap Material: Aluminum
Features: Switch Ready, No Cushion Body Material: Stainless steel
Dimension L: #10-32 UNF Piston Material: Aluminum
Dimension J: 0.34" Rod Thread Length: 0.46"
Magnetic Piston: No Rod Dia.: 5/16"
Piston Rod Material: Stainless Steel Stroke: 3"
Cylinder Action: Double Acting Dimension E: #10-32
Cylinder Type: Compact Tie Rod Material: Stainless Steel
Air Cylinder Bore Dia.: 3/4" Temp. Range: -40 Degrees to 200 Degrees F
Max. Load: 88 lb. Finish: Silver
Item: Air Cylinder Mount: Basic
Overall Length: 4.565" Dimension C: 1.22"
Bore Dia.: 3/4" Dimension A: 1-1/2"
Air Cylinder Mount: Basic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 3 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -40 Degrees to 200 Degrees F Temp. Range, 4.565 In. Overall Length, 88 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 5/16 In. Rod Dia.

Reviews of Speedaire #5YCR8