Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0104931
  • Mfr #: 5YCK8

$62.63

  • Body Material: Stainless steel
  • End Cap Material: Aluminum
  • Piston Material: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #5YCK8 Specifications

  • Zoro #: G0104931
  • Mfr #: 5YCK8
Body Material: Stainless steel End Cap Material: Aluminum
Piston Material: Aluminum Rod Thread Size: 5/16"-24 Female
Dimension J: 1/2" Mount: Basic
Dimension L: 1/8" NPT Single Acting/Double Acting: Double Acting
Air Cylinder Type: Compact Max. Load: 177 lb.
Rod Thread Length: 0.70" Rod Dia.: 1/2"
Port Size: 1/8" NPT Max. Pressure: 200 psi
Dimension F: 1/2" Dimension D: #6
Bore Dia.: 1-1/16" Temp. Range: -40 Degrees to 200 Degrees F
Tube Material: Stainless Steel Features: Not Switch Ready, No Cushions
Dimension C: 1.69" Item: Air Cylinder
Overall Length: 5" Piston Rod Material: Stainless Steel
Air Cylinder Mount: Basic Dimension E: 5/16"-24
Magnetic Piston: No Cylinder Type: Compact
Dimension A: 2" Stroke: 4"
Cylinder Action: Double Acting Air Cylinder Bore Dia.: 1-1/16"
Dimension H: 0.44" Finish: Silver
Tie Rod Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5 In. Overall Length, 177 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/2 In. Rod Dia.

Reviews of Speedaire #5YCK8