PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2" Bore Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0161612| Mfr #: 4MU32

$252.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Db: 5/16"-24Rod Dia.: 5/8"Single Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161612 Mfr #: 4MU32
Dimension Db: 5/16"-24Rod Dia.: 5/8"
Single Acting/Double Acting: Double ActingDimension A: 3/4"
End Cap Material: SteelMagnetic Piston: No
Dimension J: 1"Bore Dia.: 2"
Tube Material: AluminumCylinder Type: NFPA
Rod Thread Size: 1/2"-20Dimension E: 2-1/2"
Finish: BlackDimension C: 0.375"
Dimension B: 1.124"Cushion Type: None
Max. Pressure: 250 psiPiston Material: Steel
Piston Rod Material: Chrome Plated SteelPort Size: 1/4" NPT
Standards: JIC, NFPAMax. Load: 785 lb.
Dimension Nt: 5/16"-18Item: Air Cylinder
Overall Length: 10.375"Rod Thread Length: 3/4"
Tie Rod Material: SteelDimension G: 1-1/2"
Stroke: 5"Mount: Side Tapped/Sleeve Nut
Temp. Range: -20 Degrees to 200 Degrees FDimension Kk: 1/2"-20
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 5 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 10.375 In. Overall Length, 785 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews