Air Cylinder, 5 In. Stroke, 10.63 In. L

SPEEDAIRE| Zoro #: G2358693| Mfr #: NCDMC150-0500

$68.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358693 Mfr #: NCDMC150-0500
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Magnetic Piston: YesMax. Pressure: 250 psi
End Cap Material: AluminumCylinder Type: Round
Stroke: 5"Cushion Type: None
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Piston Material: MagneticTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 3/4"-16 UNFBore Dia.: 1-1/2"
Rod Thread Size: 7/16"-20 UNFRod Dia.: 0.440"
Dimension C: 10.26"Dimension A: 10.63"
Port Size: 1/8" NPTOverall Length: 10.63"
Piston Rod Material: Chrome Plated Carbon SteelMount: Pivot
Rod Thread Length: 3/4"Dimension B: 1.56"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 5 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10.63 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.
Save 15%. Sign up for Z-mail.