Air Cylinder, 5 In. Stroke, 8-3/4 In. L

SPEEDAIRE| Zoro #: G1598231| Mfr #: NCDMB106-0500

$39.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598231 Mfr #: NCDMB106-0500
End Cap Material: AluminumTemp. Range: 40 Degrees to 140 Degrees F
Cylinder Type: RoundMax. Pressure: 250 psi
Body Material: Stainless steelCushion Type: None
Item: Air CylinderPiston Material: Magnetic
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelTie Rod Material: N
Magnetic Piston: YesFeatures: Switched
Stroke: 5"Cushion Type: None
Nose Mount Thread: 5/8"-18 UNFOverall Length: 8-3/4"
Mount: NoseDimension B: 1.12"
Bore Dia.: 1-1/16"Rod Thread Size: 5/16"-24 UNF
Rod Dia.: 0.310"Piston Rod Material: Chrome Plated Carbon Steel
Dimension C: 1/2"Rod Thread Length: 1/2"
Dimension A: 8-3/4"Port Size: 1/8" NPT
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 5 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 0.310 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.