LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/16" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G1841865| Mfr #: NCDMC106-0500

$51.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841865 Mfr #: NCDMC106-0500
Tie Rod Material: NTube Material: Stainless Steel
End Cap Material: AluminumMagnetic Piston: Yes
Cushion Type: NoneFeatures: Switched
Body Material: Stainless steelStroke: 5"
Piston Material: MagneticTemp. Range: 40 Degrees to 140 Degrees F
Item: Air CylinderSingle Acting/Double Acting: Double Acting
Cylinder Type: RoundFinish: Hard Coat Anodized
Max. Pressure: 250 psiCushion Type: None
Nose Mount Thread: 5/8"-18 UNFOverall Length: 9-3/4"
Piston Rod Material: Chrome Plated Carbon SteelMount: Pivot
Rod Thread Length: 1/2"Dimension B: 1.12"
Bore Dia.: 1-1/16"Rod Thread Size: 5/16"-24 UNF
Rod Dia.: 0.310"Dimension C: 9.47"
Dimension A: 9-3/4"Port Size: 1/8" NPT
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 5 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 9-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 0.310 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.