Speedaire
Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # NCDMC075-0500
Zoro # G0721122
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 20 mm Bore, 300 mm Stroke, ISO Double Acting CD85E20-300-B
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5TDZ3
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 5ZEG4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 18 in Stroke, NFPA Double Acting 5UZE0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMC150-0800
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMB075-0500
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 1/2 in Stroke, Round Body Double Acting 5VMX4
- SPEEDAIRE Air Cylinder, 2 in Bore, 24 in Stroke, NFPA Double Acting 5UYY3
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting 5ZEL9
- FESTO Round Cylinder DSNU-32-200-P-A DSNU-32-200-P-A
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 1.50DPSR02.00
- Speedaire Air Cylinders