Air Cylinder, 50mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0151681| Mfr #: 4KU12

$107.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151681 Mfr #: 4KU12
Cushion Type: NoneCylinder Type: Compact
Stroke: 100mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Dimension E: 63.7mmEnd Cap Material: Aluminum
Dimension C: 64mmDimension Oo: 11mm
Dimension A: 48.5mmMagnetic Piston: Yes
Port Size: 1/4"Rod Thread Length: 1/2"
Overall Length: 148.5mmBore Dia.: 50mm
Dimension B: 40.5mmRod Thread Size: 1/2"-20
Max. Load: 304 lb.Dimension M: 50mm
Dimension L: 8mmRod Dia.: 20mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 100mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 148.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.