Air Cylinder, 50mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0239556| Mfr #: 5VHC3

$180.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239556 Mfr #: 5VHC3
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 100mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 58mm
Dimension A: 267mmPiston Material: Magnetic
Port Size: 1/4" NPTOverall Length: 267mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 58mmRod Thread Length: 35mm
Bore Dia.: 50mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 100mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 267mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.