50mm Bore Round Double Acting Air Cylinder 100mm Stroke

SPEEDAIRE| Zoro #: G0239601| Mfr #: CDG5EA50TNSR-100

$203.52 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Air Cushion
Item: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0239601 Mfr #: CDG5EA50TNSR-100
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Cylinder Type: RoundMax. Pressure: 145 psi
Tie Rod Material: NEnd Cap Material: Stainless Steel
Piston Rod Material: Stainless SteelTube Material: Stainless Steel
Body Material: Stainless steelStroke: 100mm
Cushion Type: Air CushionPort Size: 1/4" NPT
Overall Length: 304mmPivot Hole Dia.: 14mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 58mmRod Thread Length: 35mm
Bore Dia.: 50mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 289mm
Dimension A: 304mmPiston Material: Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 100mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 304mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews