Air Cylinder, 50mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G0151584| Mfr #: 4KE92

$107.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151584 Mfr #: 4KE92
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Dimension B: 40.5mmDimension Oo: 11mm
Rod Dia.: 20mmMagnetic Piston: No
Dimension E: 63.7mmPiston Rod Material: Chrome Plated 416 Stainless Steel
Dimension C: 64mmBody Material: Aluminum
Rod Thread Length: 1/2"Dimension A: 48.5mm
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumBore Dia.: 50mm
Port Size: 1/4"Rod Thread Size: 1/2"-20
Max. Load: 304 lb.Stroke: 10mm
Dimension M: 50mmOverall Length: 58.5mm
Dimension L: 8mmMount: Through Hole
Dimension OO: 5/16"-11Max. Pressure: 200 psi
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 10mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 58.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.