Air Cylinder, 50mm Bore, 11 In. Stroke

SPEEDAIRE| Zoro #: G0169303| Mfr #: NCDGBA50-1100

$111.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169303 Mfr #: NCDGBA50-1100
End Cap Material: AluminumTube Material: Aluminum
Piston Material: MagneticMax. Pressure: 145 psi
Dimension B: 2.17"Item: Air Cylinder
Rod Thread Length: 0.88"Finish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingBody Material: Aluminum
Mount: BasicCushion Type: Air Cushion
Features: Air CushionPort Size: 1/4" NPT
Cylinder Type: RoundPiston Rod Material: Chrome Plated Carbon Steel
Bore Dia.: 50mmRod Thread Size: 1/2"-20 UNF
Tie Rod Material: NDimension C: 2.07"
Temp. Range: 14 Degrees to 140 Degrees FRod Dia.: 0.787"
Magnetic Piston: YesStroke: 11"
Overall Length: 16.69"Dimension A: 16.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 11 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 16.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.