Air Cylinder, 50mm Bore, 1/2 In. Stroke

SPEEDAIRE| Zoro #: G0169197| Mfr #: NCDGBA50-0050

$88.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169197 Mfr #: NCDGBA50-0050
Port Size: 1/4" NPTEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Size: 1/2"-20 UNFCylinder Type: Round
Max. Pressure: 145 psiDimension C: 2.07"
Dimension B: 2.17"Bore Dia.: 50mm
Rod Dia.: 0.787"Body Material: Aluminum
Cushion Type: Air CushionItem: Air Cylinder
Mount: BasicPiston Material: Magnetic
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Tube Material: AluminumTie Rod Material: N
Rod Thread Length: 0.88"Magnetic Piston: Yes
Features: Air CushionStroke: 1/2"
Overall Length: 6.19"Dimension A: 6.19"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 1/2 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 6.19 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.