JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 50mm Bore, 12 In. Stroke

SPEEDAIRE| Zoro #: G0169312| Mfr #: NCDGBA50-1200

$111.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169312 Mfr #: NCDGBA50-1200
Finish: Hard Coat AnodizedBore Dia.: 50mm
Piston Rod Material: Chrome Plated Carbon SteelCushion Type: Air Cushion
Piston Material: MagneticEnd Cap Material: Aluminum
Magnetic Piston: YesMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Rod Thread Size: 1/2"-20 UNFDimension C: 2.07"
Temp. Range: 14 Degrees to 140 Degrees FRod Dia.: 0.787"
Port Size: 1/4" NPTMount: Basic
Tie Rod Material: NTube Material: Aluminum
Dimension B: 2.17"Rod Thread Length: 0.88"
Body Material: AluminumFeatures: Air Cushion
Cylinder Type: RoundDimension A: 17.69"
Stroke: 12"Overall Length: 17.69"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 12 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 17.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.