20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylinder, 50mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0239565| Mfr #: 5VHC4

$180.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239565 Mfr #: 5VHC4
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 125mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMount: Basic
Magnetic Piston: YesDimension B: 58mm
Rod Thread Length: 35mmBore Dia.: 50mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 58mmDimension A: 292mm
Piston Material: MagneticPort Size: 1/4" NPT
Overall Length: 292mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 125mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 292mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.