50mm Bore Round Double Acting Air Cylinder 13" Stroke

SPEEDAIRE| Zoro #: G0169321| Mfr #: NCDGBA50-1300

$125.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169321 Mfr #: NCDGBA50-1300
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Length: 0.88"
Mount: BasicItem: Air Cylinder
Piston Material: MagneticBody Material: Aluminum
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Rod Thread Size: 1/2"-20 UNFPiston Rod Material: Chrome Plated Carbon Steel
Rod Dia.: 0.787"Features: Air Cushion
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Tie Rod Material: NCushion Type: Air Cushion
Dimension B: 2.17"Dimension C: 2.07"
Port Size: 1/4" NPTBore Dia.: 50mm
Cylinder Type: RoundFinish: Hard Coat Anodized
Magnetic Piston: YesDimension A: 18.69"
Stroke: 13"Overall Length: 18.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 13 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 18.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.