JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

50mm Bore Round Double Acting Air Cylinder 150mm Stroke

SPEEDAIRE| Zoro #: G0239662| Mfr #: CDG5EA50TNSR-150

$215.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239662 Mfr #: CDG5EA50TNSR-150
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Item: Air CylinderBody Material: Stainless steel
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Single Acting/Double Acting: Double ActingCushion Type: Air Cushion
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Features: Air CushionStroke: 150mm
Tube Material: Stainless SteelDimension A: 354mm
Piston Material: MagneticPort Size: 1/4" NPT
Overall Length: 354mmPivot Hole Dia.: 14mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 58mmRod Thread Length: 35mm
Bore Dia.: 50mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 339mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 150mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 354mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.