KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50mm Bore Compact Double Acting Air Cylinder 15mm Stroke

SPEEDAIRE| Zoro #: G0151593| Mfr #: 4KE93

$75.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Magnetic Piston, Switch Ready, No Cushion
Max. Pressure: 200 psi
Max. Load: 304 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151593 Mfr #: 4KE93
Features: Magnetic Piston, Switch Ready, No CushionMax. Pressure: 200 psi
Max. Load: 304 lb.Stroke: 15mm
Finish: SilverRod Thread Size: 1/2"-20
Port Size: 1/4"Bore Dia.: 50mm
Cushion Type: NonePiston Rod Material: Chrome Plated 416 Stainless Steel
Body Material: AluminumDimension E: 63.7mm
Dimension A: 48.5mmDimension L: 8mm
Mount: Through HoleDimension C: 64mm
Temp. Range: -32 Degrees to 121 Degrees FDimension B: 40.5mm
Rod Thread Length: 1/2"Dimension Oo: 11mm
Magnetic Piston: YesDimension M: 50mm
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Rod Dia.: 20mmCylinder Type: Compact
Piston Material: AluminumEnd Cap Material: Aluminum
Overall Length: 63.5mmItem: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 50mm, 15mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -32 Degrees to 121 Degrees F Temp. Range, 63.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews