Air Cylinder, 50mm Bore, 17 In. Stroke

SPEEDAIRE| Zoro #: G0169364| Mfr #: NCDGBA50-1700

$125.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169364 Mfr #: NCDGBA50-1700
Cylinder Type: RoundEnd Cap Material: Aluminum
Dimension B: 2.17"Rod Thread Length: 0.88"
Bore Dia.: 50mmTube Material: Aluminum
Cushion Type: Air CushionItem: Air Cylinder
Body Material: AluminumRod Dia.: 0.787"
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Mount: BasicPiston Material: Magnetic
Piston Rod Material: Chrome Plated Carbon SteelPort Size: 1/4" NPT
Dimension C: 2.07"Features: Air Cushion
Rod Thread Size: 1/2"-20 UNFFinish: Hard Coat Anodized
Magnetic Piston: YesMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingDimension A: 22.69"
Stroke: 17"Overall Length: 22.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 17 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 22.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.