LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

50mm Bore Round Double Acting Air Cylinder 18" Stroke

SPEEDAIRE| Zoro #: G0169373| Mfr #: NCDGBA50-1800

$126.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169373 Mfr #: NCDGBA50-1800
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated Carbon Steel
Body Material: AluminumRod Thread Length: 0.88"
Cylinder Type: RoundMax. Pressure: 145 psi
Dimension B: 2.17"Dimension C: 2.07"
Mount: BasicMagnetic Piston: Yes
Cushion Type: Air CushionFeatures: Air Cushion
Tie Rod Material: NTube Material: Aluminum
End Cap Material: AluminumBore Dia.: 50mm
Finish: Hard Coat AnodizedTemp. Range: 14 Degrees to 140 Degrees F
Rod Thread Size: 1/2"-20 UNFPort Size: 1/4" NPT
Piston Material: MagneticItem: Air Cylinder
Rod Dia.: 0.787"Dimension A: 23.69"
Stroke: 18"Overall Length: 23.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 18 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 23.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.