Air Cylinder, 50mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238235| Mfr #: 5VGJ6

$206.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238235 Mfr #: 5VGJ6
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPort Size: 1/4" NPT
Overall Length: 367mmMount: Basic
Magnetic Piston: NoDimension B: 58mm
Rod Thread Length: 35mmBore Dia.: 50mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 58mmDimension A: 367mm
Piston Material: Non-MagneticCountry of Origin (subject to change): United States

Product Description

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.