Air Cylinder, 50mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0238244| Mfr #: 5VGJ7

$180.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238244 Mfr #: 5VGJ7
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 250mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: No
Rod Thread Length: 35mmBore Dia.: 50mm
Port Size: 1/4" NPTRod Thread Size: M18 x 1.5"
Overall Length: 417mmRod Dia.: 20mm
Mount: BasicDimension C: 58mm
Dimension B: 58mmDimension A: 417mm
Piston Material: Non-MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 250mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 417mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.