Air Cylinder, 50mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0238287| Mfr #: CG5EA50TNSR-250

$196.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238287 Mfr #: CG5EA50TNSR-250
Tube Material: Stainless SteelPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingEnd Cap Material: Stainless Steel
Body Material: Stainless steelStroke: 250mm
Cylinder Type: RoundCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: N
Item: Air CylinderPiston Material: Non-Magnetic
Port Size: 1/4" NPTOverall Length: 454mm
Pivot Hole Dia.: 14mmMount: Pivot
Magnetic Piston: NoDimension B: 58mm
Rod Thread Length: 35mmBore Dia.: 50mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 439mmDimension A: 454mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 250mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 454mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.