50mm Bore Round Double Acting Air Cylinder 250mm Stroke

SPEEDAIRE| Zoro #: G0239687| Mfr #: CDG5EA50TNSR-250

$215.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239687 Mfr #: CDG5EA50TNSR-250
Tube Material: Stainless SteelFeatures: Air Cushion
Tie Rod Material: NSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: Round
Max. Pressure: 145 psiBody Material: Stainless steel
Item: Air CylinderStroke: 250mm
Cushion Type: Air CushionEnd Cap Material: Stainless Steel
Piston Rod Material: Stainless SteelOverall Length: 454mm
Pivot Hole Dia.: 14mmMount: Pivot
Magnetic Piston: YesDimension B: 58mm
Rod Thread Length: 35mmBore Dia.: 50mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 439mmDimension A: 454mm
Piston Material: MagneticPort Size: 1/4" NPT
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 250mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 454mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.