Air Cylinder, 50mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0151611| Mfr #: 4KE95

$103.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151611 Mfr #: 4KE95
Piston Rod Material: Chrome Plated 416 Stainless SteelBody Material: Aluminum
Max. Pressure: 200 psiCushion Type: None
Features: Magnetic Piston, Switch Ready, No CushionMount: Through Hole
Tube Material: AluminumTemp. Range: -32 Degrees to 121 Degrees F
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Finish: SilverStroke: 25mm
Item: Air CylinderPiston Material: Aluminum
Overall Length: 73.5mmBore Dia.: 50mm
Dimension B: 40.5mmRod Thread Size: 1/2"-20
Max. Load: 304 lb.Dimension M: 50mm
Dimension L: 8mmRod Dia.: 20mm
Dimension E: 63.7mmMagnetic Piston: No
Dimension C: 64mmDimension A: 48.5mm
Rod Thread Length: 1/2"Port Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 25mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 73.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.