- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 300 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 300 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA50TNSR-300
Zoro # G0238253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 20 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5BA50TNSR-300
-
Zoro #
G0238253
- UPC # 190735659854
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Rod Dia. | 20 mm |
Overall Length | 467 mm |
Rod Thread Length | 35 mm |
Port Size | 1/4 in NPT |
Dimension A | 467 mm |
Air Cylinder Bore Dia. | 50 mm |
Dimension C | 58mm |
Rod Thread Size | M18 x 1.5 |
Dimension B | 58mm |
Rod Diameter | 20 mm |
Body Diameter | 58 mm |
Stroke Length | 300 mm |
Bore Diameter | 50 mm |
Inlet Size | M8 x 1.25 |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 300 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Features | Air Cushion |
Air Cylinder Mount | Basic |
End Cap Material | Stainless Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Non-Magnetic |
Piston Rod Material | Stainless Steel |
Cushion Type | Air Cushion |
Piston Rod Material Grade | 304 |
Minimum Operating Temperature | -10 Degrees C |
Weight | 7.05 lb |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | NPT |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.05 MPa |
Maximum Operating Temperature | 70 Degrees C |
System of Measurement | Metric |
Body Material Grade | 304 |
For Fluid Type | Air |
Series | CG5-S-X165US |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 58 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material