JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 50mm Bore, 300mm Stroke

SPEEDAIRE| Zoro #: G0239653| Mfr #: CDG5BA50TNSR-300

$197.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239653 Mfr #: CDG5BA50TNSR-300
Cushion Type: Air CushionTube Material: Stainless Steel
Tie Rod Material: NItem: Air Cylinder
Stroke: 300mmEnd Cap Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FMax. Pressure: 145 psi
Features: Air CushionSingle Acting/Double Acting: Double Acting
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Body Material: Stainless steelPort Size: 1/4" NPT
Overall Length: 467mmMount: Basic
Magnetic Piston: YesDimension B: 58mm
Rod Thread Length: 35mmBore Dia.: 50mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 58mmDimension A: 467mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 300mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 467mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.