Air Cylinder, 50mm Bore, 300mm Stroke

SPEEDAIRE| Zoro #: G0239696| Mfr #: 5VHK8

$238.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239696 Mfr #: 5VHK8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 300mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 489mm
Dimension A: 504mmPiston Material: Magnetic
Port Size: 1/4" NPTOverall Length: 504mm
Pivot Hole Dia.: 14mmMount: Pivot
Magnetic Piston: YesDimension B: 58mm
Rod Thread Length: 35mmBore Dia.: 50mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 300mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 504mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.