JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 50mm Bore, 30mm Stroke

SPEEDAIRE| Zoro #: G0151627| Mfr #: 4KE96

$103.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151627 Mfr #: 4KE96
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTube Material: Aluminum
End Cap Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Piston Material: AluminumMagnetic Piston: Yes
Finish: SilverTemp. Range: -32 Degrees to 121 Degrees F
Mount: Through HoleSingle Acting/Double Acting: Double Acting
Cushion Type: NoneFeatures: Magnetic Piston, Switch Ready, No Cushion
Cylinder Type: CompactRod Thread Length: 1/2"
Stroke: 30mmMax. Load: 304 lb.
Dimension M: 50mmDimension L: 8mm
Rod Dia.: 20mmDimension E: 63.7mm
Dimension C: 64mmDimension A: 48.5mm
Port Size: 1/4"Dimension Oo: 11mm
Overall Length: 78.5mmBore Dia.: 50mm
Dimension B: 40.5mmRod Thread Size: 1/2"-20
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 30mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 78.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length
Save 15%. Sign up for Z-mail.