PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

50mm Bore Compact Double Acting Air Cylinder 35mm Stroke

SPEEDAIRE| Zoro #: G0151636| Mfr #: 4KE97

$120.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiRod Thread Length: 1/2"Dimension A: 48.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151636 Mfr #: 4KE97
Max. Pressure: 200 psiRod Thread Length: 1/2"
Dimension A: 48.5mmDimension L: 8mm
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated 416 Stainless SteelMagnetic Piston: No
Dimension C: 64mmTemp. Range: -32 Degrees to 121 Degrees F
Mount: Through HoleMax. Load: 304 lb.
Features: Magnetic Piston, Switch Ready, No CushionDimension M: 50mm
Piston Material: AluminumBody Material: Aluminum
Rod Thread Size: 1/2"-20Tube Material: Aluminum
Port Size: 1/4"Cushion Type: None
Rod Dia.: 20mmDimension B: 40.5mm
Item: Air CylinderFinish: Silver
Dimension E: 63.7mmBore Dia.: 50mm
Overall Length: 83.5mmStroke: 35mm
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 50mm, 35mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -32 Degrees to 121 Degrees F Temp. Range, 83.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Reviews