Air Cylinder, 50mm Bore, 40mm Stroke

SPEEDAIRE| Zoro #: G0151645| Mfr #: 4KE98

$103.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151645 Mfr #: 4KE98
Piston Material: AluminumCushion Type: None
Mount: Through HoleCylinder Type: Compact
Finish: SilverBody Material: Aluminum
Stroke: 40mmTemp. Range: -32 Degrees to 121 Degrees F
Piston Rod Material: Chrome Plated 416 Stainless SteelMax. Pressure: 200 psi
Single Acting/Double Acting: Double ActingFeatures: Magnetic Piston, Switch Ready, No Cushion
Tube Material: AluminumItem: Air Cylinder
Rod Thread Size: 1/2"-20Max. Load: 304 lb.
Dimension M: 50mmDimension L: 8mm
Rod Dia.: 20mmDimension E: 63.7mm
End Cap Material: AluminumDimension C: 64mm
Dimension Oo: 11mmDimension A: 48.5mm
Magnetic Piston: YesPort Size: 1/4"
Rod Thread Length: 1/2"Overall Length: 88.5mm
Bore Dia.: 50mmDimension B: 40.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 40mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 88.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length
Save 15%. Sign up for Z-mail.