Air Cylinder, 50mm Bore, 45mm Stroke

SPEEDAIRE| Zoro #: G0151654| Mfr #: 4KE99

$103.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151654 Mfr #: 4KE99
Cushion Type: NoneCylinder Type: Compact
Stroke: 45mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
End Cap Material: AluminumDimension C: 64mm
Dimension Oo: 11mmDimension A: 48.5mm
Magnetic Piston: YesPort Size: 1/4"
Rod Thread Length: 1/2"Overall Length: 93.5mm
Bore Dia.: 50mmDimension B: 40.5mm
Rod Thread Size: 1/2"-20Max. Load: 304 lb.
Dimension M: 50mmDimension L: 8mm
Rod Dia.: 20mmDimension OO: 5/16"-11
Dimension E: 63.7mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 45mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 93.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.