LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

50mm Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0169242| Mfr #: NCDGBA50-0500

$100.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169242 Mfr #: NCDGBA50-0500
Rod Thread Length: 0.88"Cushion Type: Air Cushion
Max. Pressure: 145 psiPort Size: 1/4" NPT
Piston Rod Material: Chrome Plated Carbon SteelBore Dia.: 50mm
Cylinder Type: RoundTie Rod Material: N
Tube Material: AluminumEnd Cap Material: Aluminum
Body Material: AluminumMagnetic Piston: Yes
Rod Dia.: 0.787"Finish: Hard Coat Anodized
Mount: BasicSingle Acting/Double Acting: Double Acting
Dimension B: 2.17"Temp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderFeatures: Air Cushion
Rod Thread Size: 1/2"-20 UNFPiston Material: Magnetic
Dimension C: 2.07"Dimension A: 10.69"
Stroke: 5"Overall Length: 10.69"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 5 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 10.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.