Air Cylinder, 50mm Bore, 75mm Stroke

SPEEDAIRE| Zoro #: G0151672| Mfr #: 4KU11

$107.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151672 Mfr #: 4KU11
Cushion Type: NoneCylinder Type: Compact
Max. Load: 304 lb.Stroke: 75mm
Overall Length: 123.5mmFinish: Silver
Dimension A: 48.5mmDimension M: 50mm
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelRod Dia.: 20mm
Mount: Through HolePort Size: 1/4"
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Tube Material: AluminumDimension E: 63.7mm
Dimension C: 64mmMax. Pressure: 200 psi
Dimension Oo: 17.5mmEnd Cap Material: Aluminum
Rod Thread Length: 1/2"Body Material: Aluminum
Item: Air CylinderDimension B: 40.5mm
Rod Thread Size: 1/2"-20Dimension L: 8mm
Bore Dia.: 50mmTemp. Range: -32 Degrees to 121 Degrees F
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 75mm Stroke, Through Hole Mount, 1/4 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 123.5mm Overall Length, 304 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 20mm Rod Dia., 1/2 In.-20 Rod Thread Size, 1/2 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.