Air Cylinder, 50mm Bore, 8 In. Stroke

SPEEDAIRE| Zoro #: G0169276| Mfr #: 5TJL4

$115.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169276 Mfr #: 5TJL4
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NFinish: Hard Coat Anodized
Features: Air CushionPiston Material: Magnetic
Piston Rod Material: Chrome Plated Carbon SteelRod Dia.: 0.787"
Mount: BasicPort Size: 1/4" NPT
Magnetic Piston: YesTube Material: Aluminum
Single Acting/Double Acting: Double ActingDimension C: 2.07"
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Rod Thread Length: 0.88"Body Material: Aluminum
Item: Air CylinderDimension B: 2.17"
Rod Thread Size: 1/2"-20 UNFBore Dia.: 50mm
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 13.69"
Stroke: 8"Overall Length: 13.69"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 8 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 13.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.