50mm Bore Round Double Acting Air Cylinder 9" Stroke

SPEEDAIRE| Zoro #: G0169285| Mfr #: NCDGBA50-0900

$111.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0169285 Mfr #: NCDGBA50-0900
Features: Air CushionBody Material: Aluminum
Magnetic Piston: YesTube Material: Aluminum
Dimension C: 2.07"Port Size: 1/4" NPT
Cylinder Type: RoundItem: Air Cylinder
Tie Rod Material: NPiston Rod Material: Chrome Plated Carbon Steel
Single Acting/Double Acting: Double ActingRod Dia.: 0.787"
Rod Thread Size: 1/2"-20 UNFEnd Cap Material: Aluminum
Dimension B: 2.17"Rod Thread Length: 0.88"
Temp. Range: 14 Degrees to 140 Degrees FCushion Type: Air Cushion
Finish: Hard Coat AnodizedPiston Material: Magnetic
Mount: BasicBore Dia.: 50mm
Max. Pressure: 145 psiDimension A: 14.69"
Stroke: 9"Overall Length: 14.69"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 9 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 14.69 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.787 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.