Speedaire
Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Compact Double Acting
Mfr # 5YCV6
Zoro # G0104715
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.75 in
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 10 in Stroke, NFPA Double Acting 2W492
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting 4MU53
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VLG7
- SPEEDAIRE Air Cylinder, 1 in Bore, 6 in Stroke, Rodless Double Acting 3FE21
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting 2W489
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting 5VLD4
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting 5TRJ0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 9 in Stroke, Round Body Double Acting NCDME075-0900
- SPEEDAIRE Air Cylinder, 2 in Bore, 15 in Stroke, NFPA Double Acting 5UYW5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting 6X372
- FESTO Standards-Based Cylinder DSBC-50-200-PPVA-N3 DSBC-50-200-PPVA-N3
- Speedaire Air Cylinders