Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Compact Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0104855
  • Mfr #: 5YCP6

$127.47

  • Piston Rod Material: Stainless Steel
  • Dimension F: 0.88"
  • Magnetic Piston: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCP6 Specifications

  • Zoro #: G0104855
  • Mfr #: 5YCP6
Piston Rod Material: Stainless Steel Dimension F: 0.88"
Magnetic Piston: No Dimension C: 3.78"
Rod Thread Size: 5/8"-18 Female Piston Material: Aluminum
Air Cylinder Bore Dia.: 3" Dimension D: 1/4"
Max. Pressure: 200 psi Features: Not Switch Ready, No Cushions
Air Cylinder Mount: Basic Tube Material: Stainless Steel
Mount: Basic Dimension H: 3/4"
Body Material: Stainless steel Overall Length: 5.375"
Rod Dia.: 7/8" Dimension A: 4-1/4"
Finish: Silver Stroke: 4"
Port Size: 1/4" NPT Temp. Range: -40 Degrees to 200 Degrees F
Dimension L: 1/4" NPT Tie Rod Material: Stainless Steel
Air Cylinder Type: Compact Dimension E: 5/8"-18
Dimension J: 0.69" Single Acting/Double Acting: Double Acting
Rod Thread Length: 0.73" Item: Air Cylinder
End Cap Material: Aluminum Cylinder Action: Double Acting
Bore Dia.: 3" Max. Load: 1,413 lb.
Cylinder Type: Compact Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5.375 In. Overall Length, 1,413 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 7/8 In. Rod Dia.

Reviews of Speedaire #5YCP6