Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bore Compact Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0104609
  • Mfr #: 5YCY4

$84.65

  • Dimension J: 0.34"
  • Max. Load: 88 lb.
  • Dimension F: 0.19"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCY4 Specifications

  • Zoro #: G0104609
  • Mfr #: 5YCY4
Dimension J: 0.34" Max. Load: 88 lb.
Dimension F: 0.19" Rod Dia.: 3/16"
Single Acting/Double Acting: Double Acting Dimension JJ: 0.47"
Air Cylinder Type: Compact Dimension A: 2"
Cylinder Action: Double Acting Dimension L: #10-32
Item: Air Cylinder Port Size: #10-32 UNF
Overall Length: 5.39" Temp. Range: -40 Degrees to 200 Degrees F
Features: Non-Rotating, Not Switch Ready, No Cushions Mount: Basic
Piston Material: Aluminum Body Material: Stainless steel
Magnetic Piston: No End Cap Material: Aluminum
Air Cylinder Bore Dia.: 3/4" Tie Rod Material: Stainless Steel
Dimension D: #6 Bore Dia.: 3/4"
Dimension E: #6-32 UNC Dimension H: 0.332"
Air Cylinder Mount: Basic Tube Material: Stainless Steel
Max. Pressure: 200 psi Stroke: 4"
Dimension B: 0.94" Dimension C: 1.22"
Piston Rod Material: Stainless Steel Cylinder Type: Compact
Finish: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 In., 4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5.39 In. Overall Length, 88 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/16 In. Rod Dia.

Reviews of Speedaire #5YCY4