Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Compact Double Acting Air Cylinder 3" Stroke

  • Zoro #: G0104399
  • Mfr #: 5YDD6

$125.07

  • Tube Material: Stainless Steel
  • Max. Pressure: 200 psi
  • Piston Rod Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YDD6 Specifications

  • Zoro #: G0104399
  • Mfr #: 5YDD6
Tube Material: Stainless Steel Max. Pressure: 200 psi
Piston Rod Material: Stainless Steel Piston Material: Aluminum
Max. Load: 353 lb. Features: Non-Rotating, No Cushions
Air Cylinder Mount: Basic Mount: Basic
Port Size: 1/8" NPT Dimension E: 1/4"-20 UNC
Finish: Silver Dimension D: #10
Dimension A: 2.63" Air Cylinder Type: Compact
Rod Dia.: 3/8" Cylinder Type: Compact
Cylinder Action: Double Acting Stroke: 3"
Overall Length: 5.51" Single Acting/Double Acting: Double Acting
Temp. Range: -40 Degrees to 200 Degrees F Dimension F: 0.38"
Dimension C: 2.19" Item: Air Cylinder
Dimension H: 0.562" Body Material: Stainless steel
Dimension B: 1.94" Dimension L: 1/8" NPT
Air Cylinder Bore Dia.: 1-1/2" Bore Dia.: 1-1/2"
Magnetic Piston: No Dimension J: 1/2"
Tie Rod Material: Stainless Steel Dimension JJ: 0.69"
End Cap Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5.51 In. Overall Length, 353 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/8 In. Rod Dia.

Reviews of Speedaire #5YDD6