Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0104557
  • Mfr #: 5YCZ1

$94.64

  • Piston Rod Material: Stainless Steel
  • Dimension C: 1.69"
  • Single Acting/Double Acting: Double Acting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCZ1 Specifications

  • Zoro #: G0104557
  • Mfr #: 5YCZ1
Piston Rod Material: Stainless Steel Dimension C: 1.69"
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 1-1/16"
End Cap Material: Aluminum Piston Material: Aluminum
Dimension JJ: 0.69" Temp. Range: -40 Degrees to 200 Degrees F
Tie Rod Material: Stainless Steel Dimension F: 1/4"
Mount: Basic Rod Dia.: 1/4"
Stroke: 4" Item: Air Cylinder
Body Material: Stainless steel Finish: Silver
Dimension E: #8-32 UNC Tube Material: Stainless Steel
Cylinder Action: Double Acting Dimension J: 1/2"
Air Cylinder Mount: Basic Dimension L: 1/8" NPT
Features: Non-Rotating, Not Switch Ready, No Cushions Dimension H: 0.422"
Bore Dia.: 1-1/16" Dimension B: 1.31"
Air Cylinder Type: Compact Max. Load: 177 lb.
Overall Length: 5.76" Cylinder Type: Compact
Magnetic Piston: No Dimension D: #6
Max. Pressure: 200 psi Dimension A: 2"
Port Size: 1/8" NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5.76 In. Overall Length, 177 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/4 In. Rod Dia.

Reviews of Speedaire #5YCZ1