Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Compact Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0104505
  • Mfr #: 5YCZ8

$117.56

  • Stroke: 4"
  • Magnetic Piston: No
  • Dimension D: #10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCZ8 Specifications

  • Zoro #: G0104505
  • Mfr #: 5YCZ8
Stroke: 4" Magnetic Piston: No
Dimension D: #10 Dimension E: 1/4"-20 UNC
Dimension B: 1.31" Air Cylinder Mount: Basic
Overall Length: 5.88" Single Acting/Double Acting: Double Acting
Port Size: 1/8" NPT Max. Pressure: 200 psi
Dimension JJ: 0.69" Tube Material: Stainless Steel
Cylinder Action: Double Acting Max. Load: 353 lb.
Air Cylinder Type: Compact Dimension L: 1/8" NPT
Mount: Basic Item: Air Cylinder
Air Cylinder Bore Dia.: 1-1/2" Dimension A: 2.63"
Dimension F: 0.38" Rod Dia.: 3/8"
Cylinder Type: Compact Features: Non-Rotating, Not Switch Ready, No Cushions
Body Material: Stainless steel Piston Rod Material: Stainless Steel
Finish: Silver Dimension J: 1/2"
Dimension C: 2.19" Dimension H: 0.562"
Temp. Range: -40 Degrees to 200 Degrees F Tie Rod Material: Stainless Steel
Piston Material: Aluminum Bore Dia.: 1-1/2"
End Cap Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 5.88 In. Overall Length, 353 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/8 In. Rod Dia.

Reviews of Speedaire #5YCZ8