Skip to Main Content
customer-service Help
Speedaire

Air Cylinder, 6 in Bore, 35 in Stroke, NFPA Double Acting

Speedaire Air Cylinder,  6 in Bore,  35 in Stroke,  NFPA Double Acting 5XNE5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,723.18
  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 6 in
See full product details
This item ships free.
Total: $1,723.18

Speedaire #5XNE5 Specifications

  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 6 in
  • Max. Pressure: 250 psi
  • Body Material: Steel
  • Rod Dia.: 1.375 in
  • Overall Length: 43.25 in
  • Rod Thread Length: 1.625 in
  • Tube Material: Steel
  • Cylinder Type: NFPA
  • Magnetic Piston: No
  • Stroke: 35 in
  • Mount: Universal
  • Max. Load: 7,068 lb
  • Port Size: 1/2 in NPT
  • Air Cylinder Type: NFPA
  • Dimension Nt: 3/4"-10
  • Standards: NFPA
  • Dimension J: 1.5 in
  • Features: Adjustable Air Cushion
  • Single Acting/Double Acting: Double Acting
  • Dimension B: 2 in
  • Piston Material: Steel
  • Dimension A: 1 5/8 in
  • Piston Rod Material: Chrome Plated Steel
  • Rod Thread Size: 1"-14
  • Tie Rod Material: Steel
  • Dimension E: 6 1/2 in
  • Air Cylinder Mount: Side Tapped/Sleeve Nut
  • End Cap Material: Steel
  • Finish: Black
  • Dimension Kk: 1"-14
  • Cushion Type: Adjustable
  • Temp. Range: -20 Degrees to 200 Degrees F
  • Dimension C: 0.625 in
  • Air Cylinder Bore Dia.: 6 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 6 in, 35 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, Steel Body Material, 1/2 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 43.25 in Overall Length, 7,068 lb Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Steel, 1.375 in Rod Dia., 1 In.-14 Rod Thread Size

Reviews of Speedaire #5XNE5