Air Cylinder, 6 In. Bore, 4 In. Stroke

SPEEDAIRE| Zoro #: G0161463| Mfr #: 2W489

$579.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161463 Mfr #: 2W489
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Square Head, Piston Magnet, Adjustable CushionsBore Dia.: 6"
Stroke: 4"Cushion Type: None
Dimension J: 1-1/2"Overall Length: 11.063"
Piston Rod Material: Chrome PlatedDimension G: 2"
Mount: Side Tapped/Sleeve NutEnd Cap Material: Aluminum
Max. Pressure: 250 psiDimension B: 2"
Rod Thread Length: 1-5/8"Rod Dia.: 1-3/8"
Dimension Nt: 3/4"-10Dimension E: 6-1/2"
Dimension Kk: 1"-14Dimension C: 0.625"
Body Material: AluminumDimension A: 1.625"
Temp. Range: -20 Degrees to 200 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: MagneticStandards: JIC and NFPA
Port Size: 1/2" NPTDimension D: 1.125"
Rod Thread Size: 1"-14Magnetic Piston: Yes
Max. Load: 7, 068 lb.Tie Rod Material: Steel
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 6 In., 4 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/2 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, -20 Degrees to 200 Degrees F Temp. Range, 11.063 In. Overall Length, 7,068 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Steel, Tube Material Aluminum, 1-3/8 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.